Skip Content
CHAIN HOIST 1/2T 10FT 10/32FPM 575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/2T 10FT 10/32FPM 575V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9216NH
  • Mfr. Model # 9216NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 117.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Item Chain Hoist
  • Number of Speeds 2
  • Motor HP 1
  • Phase 3 Phase
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Hz 60
  • Control Push Button Control
  • Reeving 1
  • Voltage 575
  • Brake DC
  • Lubrication Grease
  • Standards ASME B30.16
  • Control Cord 4 ft. Less Than Specified Lift
  • Headroom 18-9/16"
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Lift Speed 10 - 32 ft/min
  • Min. Between Hooks 18-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list