CHAIN HOIST 1/2T 10FT 10/32FPM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/2T 10FT 10/32FPM 230V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3502NH
  • Mfr. Model # 3502NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Powder Coated
  • Item Chain Hoist
  • Motor HP 1
  • Number of Speeds 2
  • Phase 3 Phase
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Hz 60
  • Control Push Button Control
  • Reeving 1
  • Brake DC
  • Voltage 230
  • Standards ASME B30.16
  • Lubrication Grease
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Housing Width 6"
  • Housing Length 23"
  • Hoist Lift 10 ft.
  • Lift Speed 10 - 32 ft/min
  • Min. Between Hooks 18-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list