Skip Content
CHAIN HOIST 1/2 TON 15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 1/2 TON 15FT LIFT

VITAL 1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVCH12L15
  • Mfr. Model # VCH12L15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.7 lbs

Product Details

Vital chain hoist, 1/2 ton capacity, 15 foot standard lift, 14 inch head room, load falls 1.

Technical Specs

  • Load Capacity 1/2 Ton
  • Hoist Lift 15 ft.
  • Item Vital Chain Hoist
  • Standards ASME B30. 16

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list