Skip Content
CHAIN GRADE 80 9/32IN 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN GRADE 80 9/32IN 40FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WRP9
  • Mfr. Model # 5WRP9
  • UNSPSC # 31151607
  • CATALOGUE PAGE # 1900
  • Shipping Weight 28.6 lbs

Product Details

Build chain slings to meet specific application needs and requirements. Chain is heat treated and 100 percent proof tested. Components meet ANSI B30.9 and OSHA standards.

Technical Specs

  • Item Chain
  • Finish Black Oxide
  • Material Steel
  • Length 40 ft.
  • Trade Size 9/32"
  • Grade 80
  • Links per Foot 15
  • Standards NACM
  • Working Load Limit 3500 lb.
  • Chain Link Style Straight
  • For Lifting Yes
  • Chain Item Chain
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list