Skip Content
CHAIN GRADE 80 3/8IN 5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN GRADE 80 3/8IN 5FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WRR0
  • Mfr. Model # 5WRR0
  • UNSPSC # 31151607
  • CATALOGUE PAGE # 1900
  • Shipping Weight 7.75 lbs

Product Details

Build chain slings to meet specific application needs and requirements. Chain is heat treated and 100 percent proof tested. Components meet ANSI B30.9 and OSHA standards.

Technical Specs

  • Finish Black Oxide
  • Item Chain
  • Length 5 ft.
  • Material Steel
  • Grade 80
  • Standards NACM
  • Trade Size 3/8"
  • Working Load Limit 7100 lb.
  • Links per Foot 13
  • Chain Link Style Straight
  • For Lifting Yes
  • Welding Type Welded
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list