Skip Content
CHAIN GRADE 80 1/2IN 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN GRADE 80 1/2IN 10FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WRR5
  • Mfr. Model # 5WRR5
  • UNSPSC # 31151607
  • CATALOGUE PAGE # 1900
  • Shipping Weight 25.05 lbs

Product Details

Build chain slings to meet specific application needs and requirements. Chain is heat treated and 100 percent proof tested. Components meet ANSI B30.9 and OSHA standards.

Technical Specs

  • Material Steel
  • Item Chain
  • Length 10 ft.
  • Finish Black Oxide
  • Grade 80
  • Trade Size 1/2"
  • Standards NACM
  • Links per Foot 8
  • Working Load Limit 12,000 lb.
  • Chain Link Style Straight
  • Welding Type Welded
  • Chain Item Chain
  • For Lifting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list