Skip Content
CHAIN GR30 3/16 ZINC 250FT PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN GR30 3/16 ZINC 250FT PAIL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK671410
  • Mfr. Model # 671410
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

The CM G-30 Chain, commonly called Proof Coil, is manufactured to meet ASTM & NACM specifications. Typical uses include barrier chains, trailer safety chains, light construction, marine industry, etc. Gr-30 is available in a wide assortment of finishes an

Technical Specs

  • Finish Zinc Plated
  • Length 250 ft.
  • Material Steel
  • Grade 30
  • Item Proof Coil Chain
  • Standards ASTM and NACM
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list