CHAIN GALV HOT DIP GR30 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN GALV HOT DIP GR30 1/4IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3803-0016
  • Mfr. Model # 3803-0016
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 359.0 lbs

Technical Specs

  • Material Low Carbon, Hot Dipped Galvanized
  • Length 700 ft.
  • Item Grade 30 Chain
  • Trade Size 1/2"
  • Working Load Limit 1,300 lbs.
  • Standards NACM
  • Finish Hot Dipped Galvanized
  • Grade 30
  • Links per Foot 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list