Skip Content
CHAIN,DBL,ZINC,SZ #1,155 LB LOAD,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,DBL,ZINC,SZ #1,155 LB LOAD,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2ZDH6
  • Mfr. Model # 2ZDH6
  • UNSPSC # 31151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Finish Zinc
  • Item Chain
  • Material Steel
  • Length 100 Ft
  • Trade Size #1
  • Chain Link Style Double Loop
  • For Lifting No
  • Chain Item Chain
  • Working Load Limit 155 lb.
  • Welding Type Weldless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list