CHAIN CROWN ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN CROWN ARM

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR440/6FT
  • Mfr. Model # 440/6FT
  • UNSPSC # 46182314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Item Cross Arm Chain
  • Length 6 ft.
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 410 lb.
  • Standards OSHA, ANSI, CSA
  • Installation Temporary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list