CHAIN COUPLING SPROCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN COUPLING SPROCKET

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGR4
  • Mfr. Model # 6AGR4
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Chain Coupling Sprocket
  • Bore Dia. (In.) 1
  • For Use With Mfr. No. AL40, AL60
  • Max. Number of Teeth 16
  • Material Steel
  • Temp. Range (F) -25 Degrees - 150 Degrees
  • Outside Dia. (In.) 3.000
  • Width (In.) 0.8750
  • HP Rating @ 100 RPM 0.90
  • Pitch 40
  • Max. Parallel Misalignment (In.) 0.0050
  • Bore Type Fixed
  • Keyway 0.250 x 0.125
  • Setscrew Yes
  • Angular Misalignment Tolerance 3 Degree (10T-19T), 1/2 Degree (20T-24T)
  • End Float Tolerance (In.) 0.060

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list