Skip Content
CHAIN COUPLING SPROCKET, BORE 7/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN COUPLING SPROCKET, BORE 7/8 I

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGR8
  • Mfr. Model # 6AGR8
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Bore Dia. (In.) 7/8
  • Item Chain Coupling Sprocket
  • Material Steel
  • For Use With Mfr. No. AL40, AL60
  • Max. Number of Teeth 16
  • Temp. Range (F) -25 Degrees - 150 Degrees
  • HP Rating @ 100 RPM 0.90
  • Width (In.) 0.8750
  • Outside Dia. (In.) 3.000
  • Pitch 40
  • Max. Parallel Misalignment (In.) 0.0050
  • Keyway 0.1875 x 0.09375
  • Setscrew Yes
  • Bore Type Fixed
  • Angular Misalignment Tolerance 2 Degree (10T-19T), 1/2 Degree (20T-24T)
  • End Float Tolerance (In.) 0.060

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list