Skip Content
CHAIN COUPLING COVER,O D 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN COUPLING COVER,O D 6 IN

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGR1
  • Mfr. Model # 6AGR1
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • For Use With Mfr. No. C60-20, C6020XB
  • Item Chain Coupling Cover
  • Outside Dia. (In.) 6.000
  • Material Cast Aluminum
  • Temp. Range (F) -25 Degrees - 150 Degrees
  • Width (In.) 2.6875
  • Max. Parallel Misalignment (In.) 0.0050
  • Angular Misalignment Tolerance 11 Degree (10T-19T), 1/2 Degree (20T-24T)
  • End Float Tolerance (In.) 0.060

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list