CHAIN COUPLING COVER,O D 4-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN COUPLING COVER,O D 4-3/4 IN

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGR0
  • Mfr. Model # 6AGR0
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • For Use With Mfr. No. C50-16, AL50
  • Temp. Range (F) -25 Degrees - 150 Degrees
  • Outside Dia. (In.) 4.750
  • Item Chain Coupling Cover
  • Material Cast Aluminum
  • Width (In.) 2.0000
  • Max. Parallel Misalignment (In.) 0.0050
  • End Float Tolerance (In.) 0.060
  • Angular Misalignment Tolerance 7 Degree (10T-19T), 1/2 Degree (20T-24T)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list