Skip Content
CHAIN CONTAINER, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN CONTAINER,

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2470
  • Mfr. Model # 2470
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

CHAIN CONTAINER, 7IN

Technical Specs

  • For Use With CM Lodestar Electric Chain Hoist, CM Valustar Electric Chain Hoist
  • Material Vinyl Coated Polyester Fabric
  • Height 7"
  • Item Chain Container
  • Width 7-1/2"
  • Chain Lift Single 10 to 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list