Skip Content
CHAIN CONTAINER MET 5/16IN 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN CONTAINER MET 5/16IN 4-1/2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29XL91
  • Mfr. Model # 29XL91
  • UNSPSC # 31151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Height 12"
  • For Use With 29XL85, 29XL86, 29XL87, 29XL88, 29XL90
  • Item Chain Container
  • Material Metal
  • Diameter 5/16"
  • Width 4-1/2"
  • Chain Lift Single 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list