Skip Content
CHAIN CONTAINER ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN CONTAINER ASSY

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2063
  • Mfr. Model # 2063
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

CHAIN CONTAINER,10FTSINGLE,5FTDOUBLE

Technical Specs

  • For Use With CM ShopStar Electric Chain Hoist, CM ShopAir Air Chain Hoist
  • Height 4-13/16"
  • Item Chain Container
  • Material Polyethylene
  • Width 2-7/8"
  • Chain Lift Single 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list