CHAIN CONTAINER, 31IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN CONTAINER, 31IN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2456
  • Mfr. Model # 2456
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

CHAIN CONTAINER, 31IN

Technical Specs

  • For Use With CM Lodestar Electric Chain Hoist, CM Valustar Electric Chain Hoist
  • Item Chain Container
  • Height 31"
  • Material Metal
  • Diameter 4-1/2"
  • Chain Lift Single 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list