CHAIN COILPRF GALV 3/8IN 200FT/DRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN COILPRF GALV 3/8IN 200FT/DRM

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB012-0630
  • Mfr. Model # 012-0630
  • UNSPSC # 31151604
  • CATALOGUE PAGE # 1117
  • Shipping Weight 2.0 lbs

Product Details

General utility chain (grade 30) with hot galvanized finish, 3/8 inch diameter. General utility chain for farm and industry.

Technical Specs

  • Finish Hot Galvanized
  • Chain Classification Proof Coil
  • Grade 30
  • Length 200 ft.
  • Standards ASTM and ASME
  • Trade Size 3/8"
  • Material Low Carbon Steel
  • Item Proof Coil Chain
  • Working Load Limit 2650 lb.
  • Welding Type Welded
  • Links per Foot 11.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list