Skip Content
CHAIN COILPRF BL KRM 5/16IN 60FT/RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN COILPRF BL KRM 5/16IN 60FT/RE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB072-2227
  • Mfr. Model # 072-2227
  • UNSPSC # 31151604
  • CATALOGUE PAGE # 1117
  • Shipping Weight 1.1 lbs

Product Details

General utility chain (grade 30) with Blu Krome finish, 5/16 inch diameter. General utility chain for farm and industry.

Technical Specs

  • Finish Zinc Plated
  • Chain Classification Proof Coil
  • Length 60 ft.
  • Material Low Carbon Steel
  • Item Proof Coil Chain
  • Grade 30
  • Trade Size 5/16"
  • Links per Foot 23
  • Standards ASTM and ASME
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list