Skip Content
CHAIN COILPRF BL KRM 3/8IN 35FT/RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN COILPRF BL KRM 3/8IN 35FT/RE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB072-2327
  • Mfr. Model # 072-2327
  • UNSPSC # 31151604
  • CATALOGUE PAGE # 1117
  • Shipping Weight 0.78 lbs

Product Details

General utility chain (grade 30) with Blu Krome finish, 3/8 inch diameter. General utility chain for farm and industry.

Technical Specs

  • Finish Zinc Plated
  • Chain Classification Proof Coil
  • Item Proof Coil Chain
  • Material Low Carbon Steel
  • Length 35 ft.
  • Grade 30
  • Trade Size 3/8"
  • Standards ASTM and ASME
  • Working Load Limit 2650 lb.
  • Links per Foot 10 to 11
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list