CHAIN COILPRF BL KRM 1/4IN 65FT/RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN COILPRF BL KRM 1/4IN 65FT/RE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB072-2127
  • Mfr. Model # 072-2127
  • UNSPSC # 31151604
  • CATALOGUE PAGE # 1117
  • Shipping Weight 38.65 lbs

Product Details

General utility chain (grade 30) with Blu Krome finish, 1/4 inch diameter. General utility chain for farm and industry.

Technical Specs

  • Finish Zinc Plated
  • Chain Classification Proof Coil
  • Item Proof Coil Chain
  • Material Low Carbon Steel
  • Length 65 ft.
  • Grade 30
  • Trade Size 1/4"
  • Standards ASTM and ASME
  • Links per Foot 22
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list