CHAIN,COIL,STRGHT LNK,5/0,100FT,ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN,COIL,STRGHT LNK,5/0,100FT,ZP

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK620325
  • Mfr. Model # 620325
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.3 lbs

Product Details

Coil Chain Straight Link

Technical Specs

  • Finish Zinc Plated
  • Length 100 ft.
  • Material Steel
  • Chain Link Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list