Skip Content
CHAIN,COIL,STRGHT LNK,2/0,100FT,ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN,COIL,STRGHT LNK,2/0,100FT,ZP

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK620319
  • Mfr. Model # 620319
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.7 lbs

Product Details

Coil Chain Straight Link

Technical Specs

  • Material Steel
  • Length 100 ft.
  • Finish Zinc Plated
  • Chain Link Style Straight
  • Item Transport Chain
  • Grade 70
  • Trade Size Feb-00
  • Working Load Limit 520 lb.
  • Links per Foot 12
  • For Lifting No
  • Welding Type Welded
  • Chain Classification Transport
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list