CHAIN,COIL,STRGHT LNK,1/0,ZINC PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,COIL,STRGHT LNK,1/0,ZINC PLATED

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK620317
  • Mfr. Model # 620317
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.88 lbs

Product Details

Coil Chain Straight Link

Technical Specs

  • Finish Zinc Plated
  • Length 100 ft.
  • Material Steel
  • Chain Link Style Straight
  • Item Coil Chain Straight Link
  • Working Load Limit 440 lbs.
  • Standards ASTM A467 and NACM
  • Links per Foot 9.6
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list