Skip Content
CHAIN,COIL,STRAIGHT,#3X100FTZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN,COIL,STRAIGHT,#3X100FTZP

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK620311
  • Mfr. Model # 620311
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Product Details

Coil Chain Straight Link

Technical Specs

  • Material Steel
  • Length 100 ft.
  • Finish Zinc Plated
  • Chain Link Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list