Skip Content
CHAIN CLAMP DRUM SLING #13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN CLAMP DRUM SLING #13

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB641-0301
  • Mfr. Model # 641-0301
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.92 lbs

Technical Specs

  • Load Capacity 2,000 lbs.
  • Item Chain Sling
  • Number of Drums 2
  • Includes 9/32" Alloy Chain, 2 no 52 Drum Lifters, and CO-1 Master Link
  • Dia. 9/32"
  • For Use With Lifting drums
  • Finish Alloy
  • Type Drum Lifting
  • Overall Length 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list