Skip Content
CHAIN ASSY GR70 3/8X20FT CLV HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN ASSY GR70 3/8X20FT CLV HOOKS

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3807-2420
  • Mfr. Model # 3807-2420
  • UNSPSC # 31151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Trade Size 3/8"
  • Standards NACM
  • Material Heat Treated, High Tensile Steel
  • Item Safety chains
  • Length 20 ft.
  • Working Load Limit 6,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list