Skip Content
CHAIN ASSY BINDR GR70 5/16X20FT AST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN ASSY BINDR GR70 5/16X20FT AST

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWLBC5620
  • Mfr. Model # LBC5620
  • UNSPSC # 23153403
  • CATALOGUE PAGE # 3240
  • Shipping Weight 19.75 lbs

Product Details

Ready-to-go chain assemblies are transportation grade 70 and come complete in 5/16 inch size, 20 ft. length with 2 grab hooks installed. 4,700 lbs. (2,135 kgs) working load limit.

Technical Specs

  • Length 20 ft.
  • Grade 70
  • Working Lifting Limit 4700 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list