Skip Content
CHAIN ASSY 5/16X25FT GR70 GRAB HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN ASSY 5/16X25FT GR70 GRAB HOOK

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK639079
  • Mfr. Model # 639079
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

Meets ASTM & NACM standards. Meets FMCSA & CVSA requirements. Thermal heat treated using advanced technology. Heat treated for superior wear and toughness. 100% proof tested. Permanent identification on chain.

Technical Specs

  • Finish Gold Chromate
  • Length 25 ft.
  • Item Binder Chain Assemblies
  • Grade 70
  • Standards ASTM B633 and Department of Transportation (D.O.T.) requirements

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list