Skip Content
CHAIN ASSY 3/8X25FT GR70 GRAB HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN ASSY 3/8X25FT GR70 GRAB HOOKS

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK639097
  • Mfr. Model # 639097
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

Meets ASTM & NACM standards. Meets FMCSA & CVSA requirements. Thermal heat treated using advanced technology. Heat treated for superior wear and toughness. 100% proof tested. Permanent identification on chain.

Technical Specs

  • Finish Gold Chromate
  • Item Binder Chain Assemblies
  • Length 25 ft.
  • Standards ASTM B633 and Department of Transportation (D.O.T.) requirements
  • Working Load Limit 6600 lb.
  • Grade 70

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list