Skip Content
CHAIN ASSY 1/2X20FT GR70 GRAB HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN ASSY 1/2X20FT GR70 GRAB HOOKS

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK638350
  • Mfr. Model # 638350
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

G70 Clevis Assembly meets all Department of Transportation requirements. No worries with ultra-violet degrading. Custom lengths available. Required in most states by DOT

Technical Specs

  • Finish Gold Chromate
  • Length 20 ft.
  • Features Provides You with Easier Take Up and Better Cornering, or Traditional Pitch Chain That Gives You Less Pounds Per Foot in Weight
  • Height 1/2"
  • Item Hook Assembly
  • Includes Short link chain, Traditional pitch chain
  • Standards Meets All Dot Requirements. Gold Chromate Per Astm B633 Fe/zn 13 Type II.
  • Width 1/2"
  • Diameter 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list