CHAIN,ASSEM,3/8INX20FT,GR70,W/HKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,ASSEM,3/8INX20FT,GR70,W/HKS

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK638558
  • Mfr. Model # 638558
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.06 lbs

Product Details

G70 Welded Assembly meets FMCSA, CVSA, DOT requirements. Available in custom built lengths. Assemblies are available with your choice of end attachments. Assemblies are available with mechanical or welded attachments. Welded assemblies are proof tested af

Technical Specs

  • Length 20 ft.
  • Material Steel
  • Grade 70
  • Rated Capacity 6600 lbs.
  • Working Lifting Limit 6600 lbs.
  • Colour Gold Chromate
  • Features 4:1 Design Factor
  • Size 5/16" - 3/8"
  • Width 3/8"
  • Hook Type Welded
  • Standards Meets FMCSA, CVSA and DOT requirements. Gold Chromate per ASTM B633 Fe/ZN 13 Type II.
  • Breaking Strength 6600 lbs.
  • Item Binder Chain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list