Discontinued with Replacement
CHAIN, ALLOY, SP, 3/8X500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN, ALLOY, SP, 3/8X500FT

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB0405412
  • Mfr. Model # 0405412
  • UNSPSC # 31151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 758.0 lbs
Suggested Replacement Product
CHAIN 3/8 CAM ALLOY-SYS 10 10MM 500

Your Price: NA

Technical Specs

  • Item Chain
  • Finish Bright
  • Length 500 ft.
  • Trade Size 3/8"
  • Grade 100
  • Material Heat Treated Alloy Steel
  • Link Type Straight
  • Standards NACM, ASTM A973/A973M
  • Chain Type Alloy
  • Working Load Limit 8,800 lbs.
  • Links per Foot 10
  • Chain Link Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list