Skip Content
CHAIN, ALLOY, SP, 3/4X100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN, ALLOY, SP, 3/4X100FT

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB0405712
  • Mfr. Model # 0405712
  • UNSPSC # 31151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 562.1 lbs

Technical Specs

  • Item Chain
  • Material Heat Treated Alloy Steel
  • Length 100 ft.
  • Finish Bright
  • Grade 100
  • Trade Size 3/4"
  • Chain Type Alloy
  • Standards NACM, ASTM A973/A973M
  • Link Type Straight
  • Links per Foot 6
  • Working Load Limit 35,300 lbs.
  • Chain Link Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list