Skip Content
CHAIN ALLOY GR80 9/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN ALLOY GR80 9/32IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD380800161
  • Mfr. Model # 380800161
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Item Overhead Lifting Chain
  • Trade Size 9/32"
  • Length 400 ft.
  • Standards NACM, ASTM and O.S.H.A.
  • Material Alloy Steel, Heat Treated
  • Working Load Limit 3500 lb.
  • Links per Foot 13
  • Finish Black
  • Grade 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list