Skip Content
CHAIN ALLOY GR80 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN ALLOY GR80 3/4IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD380800481
  • Mfr. Model # 380800481
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Item Overhead Lifting Chain
  • Material Alloy Steel, Heat Treated
  • Working Load Limit 28,300 lbs.
  • Standards NACM, ASTM and O.S.H.A.
  • Length 150 ft.
  • Trade Size 3/4"
  • Links per Foot 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list