CHAIN 9/32IN GR80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN 9/32IN GR80

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK677011
  • Mfr. Model # 677011
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1897
  • Shipping Weight 370.0 lbs

Product Details

Grade 80 alloy chain, 3/8 inch (7.1mm), suitable for overhead lifting. Herc-Alloy 800 chain is manufactured from special analysis, hardened and tempered alloy steel: specifically engineered to combine strength and durability.

Technical Specs

  • Item Herc-Alloy 800 Chain
  • Length 500 ft.
  • Material Steel
  • Grade 800
  • Standards NACM, ASME and OSHA
  • Working Load Limit 4,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list