Skip Content
CHAIN,9/32IN,GR100,PER METRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,9/32IN,GR100,PER METRE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK607328
  • Mfr. Model # 607328
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

CM G-100 Chain meets or exceeds many national and international standards. 25% higher working load limit when compared to Grade 80. Environmentally friendly gray coating for distinct appearance, ease of identification. Certification included with every dr

Technical Specs

  • Finish Self Colored
  • Length 1 m
  • Material Steel
  • Grade 1000
  • Item Herc-Alloy 1000 Chain
  • Standards ASTM A973 and NACM
  • Links per Foot 13.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list