CHAIN 8FT WITH GRAB HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN 8FT WITH GRAB HOOK

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPA218
  • Mfr. Model # A218
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.9 lbs

Technical Specs

  • For Use With 25 Ton RC Cylinders
  • Capacity (Tons) 12.5
  • Material of Construction Steel
  • Item Chain W/Grab Hook
  • Overall Length (In.) -
  • Package Quantity 1
  • Type 8 Ft Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list