Skip Content
CHAIN,820FT L,8800LBS,3/8",GR100,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,820FT L,8800LBS,3/8",GR100,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO8611952
  • Mfr. Model # 8611952
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1898
  • Shipping Weight 1216.0 lbs

Technical Specs

  • Item Chain
  • Length 820 ft.
  • Material Alloy Steel
  • Grade 100
  • Standards NACM, ASTM and O.S.H.A.
  • Trade Size 3/8"
  • Working Load Limit 8800 lb.
  • Links per Foot 10
  • For Lifting Yes
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list