CHAIN 70 GRADE 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN 70 GRADE 5/16

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK679018
  • Mfr. Model # 679018
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 495.0 lbs

Product Details

Grade 70 Transport (binding) Chain meets ASTM & NACM standards and FMCSA & CVSA requirements. Thermal heat treated using advanced technology. Heat treated for superior wear and toughness. 100% proof tested. Permanent identification on chain. Full Weld Tri

Technical Specs

  • Length 90 ft.
  • Material Carbon steel
  • Finish Zinc Plated with Gold Chromate Finish
  • Grade 70
  • Chain Classification Transport
  • Item Transport Binding Chain
  • Standards ASTM,NACM,FMCSA and CVSA
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list