Skip Content
CHAIN,500FT L,8800LBS,3/8",GR100,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,500FT L,8800LBS,3/8",GR100,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO5510423
  • Mfr. Model # 5510423
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1898
  • Shipping Weight 760.0 lbs

Technical Specs

  • Length 500 ft.
  • Grade 100
  • Trade Size 3/8"
  • Material Alloy Steel
  • Item Chain
  • Standards NACM, ASTM and O.S.H.A.
  • Working Load Limit 8800 lb.
  • Links per Foot 10
  • Welding Type Welded
  • For Lifting Yes
  • Finish Black Thermadep
  • Chain Link Style Straight
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list