Skip Content
CHAIN 5/8IN GR80 200FT DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN 5/8IN GR80 200FT DRUM

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK677016
  • Mfr. Model # 677016
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1897
  • Shipping Weight 765.0 lbs

Product Details

Grade 80 alloy chain, 5/8 inch 16.0mm), suitable for overhead lifting. Herc-Alloy 800 chain is manufactured from special analysis, hardened and tempered alloy steel: specifically engineered to combine strength and durability.

Technical Specs

  • Item Herc-Alloy 800 Chain
  • Material Steel
  • Length 200 ft.
  • Grade 800
  • Standards NACM, ASME and OSHA
  • Working Load Limit 18,100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list