Skip Content
CHAIN 5/16IN GR70 TRANSP 550FT DRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN 5/16IN GR70 TRANSP 550FT DRM

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK679032
  • Mfr. Model # 679032
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1897
  • Shipping Weight 1.04 lbs

Product Details

Grade 70 chain meets transportation load binding regulations where applicable, gold, 5/16T. A high strength, hardened and tempered chain made from special analysis steel.

Technical Specs

  • Chain Classification Transport
  • Finish Zinc Plated with Gold Chromate Finish
  • Material Carbon steel
  • Length 550 ft.
  • Item Transport Binding Chain
  • Grade 70
  • Standards ASTM,NACM,FMCSA and CVSA
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list