CHAIN 5/16IN GR30 SLF/COL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN 5/16IN GR30 SLF/COL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK671092
  • Mfr. Model # 671092
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1897
  • Shipping Weight 268.4 lbs

Product Details

Grade 30 regular link chain, manufactured from carbon steel with satin finish, 1/4T. Used for guard rail chains, towing and logging chains and various other industrial and agricultural applications.

Technical Specs

  • Finish Self Colored
  • Item Proof Coil Chain
  • Material Carbon steel
  • Grade 30
  • Length 275 ft.
  • Standards ASTM and NACM
  • Welding Type Welded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list