Skip Content
CHAIN,5/16IN,GR30,GALV,550FT DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,5/16IN,GR30,GALV,550FT DRUM

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK671342
  • Mfr. Model # 671342
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 446.0 lbs

Product Details

The CM G-30 Chain, commonly called Proof Coil, is manufactured to meet ASTM & NACM specifications. Typical uses include barrier chains, trailer safety chains, light construction, marine industry, etc. Gr-30 is available in a wide assortment of finishes an

Technical Specs

  • Finish Hot Dipped Galvanized
  • Grade 30
  • Material Carbon steel
  • Length 550 ft.
  • Chain Classification Proof Coil
  • Item Proof Coil Chain
  • Welding Type Welded
  • Standards ASTM and NACM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list