CHAIN  43IN LX10MM W/NYLON SLVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN 43IN LX10MM W/NYLON SLVE

ABUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABS10KS110
  • Mfr. Model # 10KS110
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 2213
  • Shipping Weight 10.8 lbs

Product Details

Square KS security chain made from hardened alloy steel, coated for maximum corrosion resistance. Nylon sleeve protects equipment, paint, work and chrome from damage. Use with ABS92W/65 monoblock padlock for maximum security (not included).

Technical Specs

  • Finish Nylon sleeve
  • Item High-Security Chain
  • Length 110 cm
  • Material Hardened Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list