Skip Content
CHAIN 40 ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN 40 ROLLER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YDW5
  • Mfr. Model # 2YDW5
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.44 lbs

Technical Specs

  • Material Mid Carbon
  • Temp. Range 10 - 150 Degrees F
  • ANSI Chain Size 40
  • Item Roller Chain
  • Length 10 ft.
  • Overall Width 0.695"
  • Pitch 1/2"
  • Tensile Strength 3700 lb.
  • Inside Pin Dia. 0.156"
  • Chain Type Standard Riveted
  • Hole Dia. 0.155"
  • Roller Dia. 0.312"
  • Pin Length 0.695"
  • Roller Bushing Width 0.312"
  • Roller Link Plate Height 0.463"
  • Pin Link Plate Thickness 0.060"
  • Rivet End to Center Line 0.320"
  • Max. Allowable Load 810 lbs.
  • Outside Pin Dia. 0.156"
  • Number of Strands Single
  • Connecting End to Center Line 0.375"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list