Skip Content
CHAIN,328FT L,22600LB,5/8",GR100,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,328FT L,22600LB,5/8",GR100,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO8611959
  • Mfr. Model # 8611959
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1898
  • Shipping Weight 1287.0 lbs

Technical Specs

  • Item Chain
  • Length 328 ft.
  • Grade 100
  • Material Alloy Steel
  • Trade Size 5/8"
  • Link Type Oblong
  • Working Load Limit 22,600 lbs.
  • Standards NACM, ASTM and O.S.H.A.
  • For Lifting Yes
  • Welding Type Welded
  • Links per Foot 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list